This product may not be available in all locations.
Breaker Enclosure, NEMA 1, 1200A, K/SK Frame, Surface Mount
Item #:
282186
Cat #:
TK4V1200S
UPC:
783164177619
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Circuit Breaker, Steel Surface Mount, NEMA 1, K1200/SK1200 Frame Type, 1200 Amp, 48.13 Inch H x 8.69 Inch D x 21.94 Inch W, 108.5Lbs, Weight
Overview
Enclosure, Circuit Breaker, Steel Surface Mount, NEMA 1, K1200/SK1200 Frame Type, 1200 Amp, 48.13 Inch H x 8.69 Inch D x 21.94 Inch W, 108.5Lbs, Weight
GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. Spectra RMS circuit breakers are suitable for use on AC systems only.
Also known as: 783164177619, TK4V1200S
Specifications
Type: | Circuit Breaker Enclosure |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 1200 |
Type: | Circuit Breaker Enclosure |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Amps: | 1200 |
Customer Reviews
No reviews for this product
(0)