Circuit Breaker Enclosure, NEMA 1, 100A, Q-Line Frame, Surface Mount

Item #: 275675
Cat #: TQC100S
UPC: 783164020137
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Circuit Breaker, Q-Line Frame Type, 100 Amp Rated, NEMA 1, Steel Surface Mount, 15.25 Inch H x 4 Inch D x 6.88 Inch W, 7.41 Lbs Weight

Overview

Enclosure, Circuit Breaker, Q-Line Frame Type, 100 Amp Rated, NEMA 1, Steel Surface Mount, 15.25 Inch H x 4 Inch D x 6.88 Inch W, 7.41 Lbs Weight
Also known as: 783164020137, TQC100S

Specifications

Type: Circuit Breaker Enclosure
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: Q Line
Type: Circuit Breaker Enclosure
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)