Breaker Enclosure, PowerPacT, H/J, 15-250A, NEMA 1, Surface, 14.36" W x 31.36" H x 6" D

Item #: 30198
Cat #: J250S
UPC: 785901568049
Sign In or Register to view pricing and more.
Breaker Enclosure, PowerPacT, H/J Frame, 15 - 250 Amp, NEMA 1, Surface, 14.3 Inch Width x 31.3 Inch Height x Inch Depth

Overview

Breaker Enclosure, PowerPacT, H/J Frame, 15 - 250 Amp, NEMA 1, Surface, 14.3 Inch Width x 31.3 Inch Height x Inch Depth
This PowerPacT circuit breaker enclosure is designed for H-Frame and J-Frame 15A to 250A circuit breakers. PowerPact H and J circuit breaker enclosures accept 80% or 100% rated circuit breakers. Wiring sizing requirements apply when using 100% rated circuit breakers. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The enclosures are not compatible with earth leakage or ground fault modules. This enclosure is a NEMA 1 surface mount of gray baked enamel.
Also known as: 785901568049, J250S

Specifications

Poles: 3
Amps: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Material: Steel
Amps: 250
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)