This product may not be available in all locations.
2
more
Circuit breaker enclosure, PowerPacT J, 150A to 250A, Type 1, surface mount
Item #:
153336
Cat #:
JD250S
UPC:
785901599241
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker enclosure, PowerPacT J, 150A to 250A, Type 1, surface mount
Overview
Circuit breaker enclosure, PowerPacT J, 150A to 250A, Type 1, surface mount
The enclosures for the family of PowerPact circuit breakers H- through Q-frame are cULus listed unless otherwise noted. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The short circuit current rating of the enclosed circuit breakers is equal to the rating of the circuit breaker installed unless otherwise noted. All enclosures will accept 100% rated circuit breakers unless otherwise noted. This is a Powerpact H and J Circuit Breaker enclosure can accept 3 pole circuit breakers that has a current rating of 15-250A and is NEMA 1 enclosure. This enclosure is for powerpact H and J frame breakers. This product comes with an 18 month warranty.
Also known as: 785901599241, JD250S
Specifications
Poles: | 3 |
Amps: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Amps: | 250 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)