SQD QO2000NRB 100A CB LD-CNTR

Item #: 61987
Cat #: QO2000NRB
UPC: 78590153953
Sign In or Register to view pricing and more.

Overview

SQD QO2000NRB 100A CB LD-CNTR
Also known as: 78590153953, QO2000NRB

Specifications

Poles: 2
Family / Style: QO
Amps: 100
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Poles: 2
Amps: 100
Volts AC: 120/240
IP/NEMA Rating: NEMA 3
Family / Style: QO
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)