Molded Case Circuit Breaker Enclosures

113 Found
Eaton

Breaker, Enclosure, CCVH2150 Breaker, 2P, 1-Phase, 240V, NEMA 3R

Item #: 828599
CAT #: ECCVH150R
UPC: 786685934846
Sign In or Register to view pricing and more.
Square D

Breaker Enclosure, PowerPacT, H/J, 15-250A, NEMA 1, Surface, 14.36" W x 31.36" H x 6" D

Item #: 30198
CAT #: J250S
UPC: 785901568049
Sign In or Register to view pricing and more.
Square D

Breaker, Molded Case, Enclosure, NEMA 3R/12, 3P, 250A, Powerpact

Item #: 283150
CAT #: J250AWK
UPC: 785901562429
Sign In or Register to view pricing and more.
Siemens

BREAKER ENCL N3R WITH 2P 200A QR BKR 10K

Item #: 1363186
CAT #: WB2200BQR
UPC: 804766493355
Sign In or Register to view pricing and more.
ABB

GE TE100R ENCLOSURE CIRCUIT BREAKER

Item #: 275632
CAT #: TE100R
UPC: 783164004908
Sign In or Register to view pricing and more.
ABB

Breaker Enclosure, NEMA 1, 150A, E-150 SE150, Surface Mount

Item #: 78075
CAT #: TE150S
UPC: 783164081923
Sign In or Register to view pricing and more.
Square D

ENCLOSURE FOR CRKT BREAKER NEMA 12 & 3R

Item #: 268335
CAT #: LA400AWK
UPC: 785901027195
Sign In or Register to view pricing and more.
Eaton

CUT ECCVH150S

Item #: 894755
CAT #: ECCVH150S
UPC: 786685955049
Sign In or Register to view pricing and more.
ABB

GE TQD225NR C.B. ENCLOSURE RAINPROO

Item #: 232285
CAT #: TQD225NR
UPC: 783164071092
Sign In or Register to view pricing and more.
EGS

SIZE 2 COMB STARTER

Item #: 261694
CAT #: CE2KB001
UPC: 888888006013
Sign In or Register to view pricing and more.
EGS

SIZE 1 ENCLOSURE

Item #: 261659
CAT #: CE1KB
UPC: 888888800901
Sign In or Register to view pricing and more.
Siemens

BREAKER ENCL N3R WITH 2P 150A QR BKR 10K

Item #: 1407510
CAT #: WB2150BQR
UPC: 804766493348
Sign In or Register to view pricing and more.
EGS

400 AMP BOX

Item #: 261884
CAT #: CEFB
UPC: 888888004286
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, FG Breaker, 15-225A, NEMA 1, Surface

Item #: 82319
CAT #: SFDN225
UPC: 786679002339
Sign In or Register to view pricing and more.
ABB

Breaker Enclosure, NEMA 3R, 225A, Q-Line Frame, Surface Mount

Item #: 77806
CAT #: TQD225R
UPC: 783164021257
Sign In or Register to view pricing and more.
Square D

Breaker, Molded Case, Enclosure, NEMA 1, 3P, 250A, Powerpact

Item #: 30175
CAT #: J250R
UPC: 785901607861
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, CCVH2150 Breaker, 2P, 1-Phase, 240V, NEMA 3R

150 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 150 Amp, CCVH Type Main Circuit Breaker. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44".
Item #: 828599
CAT #: ECCVH150R
UPC: 786685934846
Sign In or Register to view pricing and more.
Square D

Breaker Enclosure, PowerPacT, H/J, 15-250A, NEMA 1, Surface, 14.36" W x 31.36" H x 6" D

Breaker Enclosure, PowerPacT, H/J Frame, 15 - 250 Amp, NEMA 1, Surface, 14.3 Inch Width x 31.3 Inch Height x Inch Depth
Item #: 30198
CAT #: J250S
UPC: 785901568049
Sign In or Register to view pricing and more.
Square D

Breaker, Molded Case, Enclosure, NEMA 3R/12, 3P, 250A, Powerpact

Breaker, Molded Case, Enclosure, NEMA 3R/12, 3-Pole, 250 Amp, Powerpact
Item #: 283150
CAT #: J250AWK
UPC: 785901562429
Sign In or Register to view pricing and more.
Siemens

BREAKER ENCL N3R WITH 2P 200A QR BKR 10K

BREAKER ENCL N3R WITH 2P 200A QR BKR 10K
Item #: 1363186
CAT #: WB2200BQR
UPC: 804766493355
Sign In or Register to view pricing and more.
ABB

GE TE100R ENCLOSURE CIRCUIT BREAKER

GENTE100R
Item #: 275632
CAT #: TE100R
UPC: 783164004908
Sign In or Register to view pricing and more.
ABB

Breaker Enclosure, NEMA 1, 150A, E-150 SE150, Surface Mount

Breaker, Enclosure, NEMA 1, Surface, 2-3-Pole, 150 Amp, for SE150, THED, TED, TEB Breakers, Neutral Included
Item #: 78075
CAT #: TE150S
UPC: 783164081923
Sign In or Register to view pricing and more.
Square D

ENCLOSURE FOR CRKT BREAKER NEMA 12 & 3R

ENCLOSURE FOR CRKT BREAKER NEMA 12 & 3R
Item #: 268335
CAT #: LA400AWK
UPC: 785901027195
Sign In or Register to view pricing and more.
Eaton

CUT ECCVH150S

CUT ECCVH150S
Item #: 894755
CAT #: ECCVH150S
UPC: 786685955049
Sign In or Register to view pricing and more.
ABB

GE TQD225NR C.B. ENCLOSURE RAINPROO

GE TQD225NR C.B. ENCLOSURE RA
Item #: 232285
CAT #: TQD225NR
UPC: 783164071092
Sign In or Register to view pricing and more.
EGS

SIZE 2 COMB STARTER

SIZE 2 COMB STARTER
Item #: 261694
CAT #: CE2KB001
UPC: 888888006013
Sign In or Register to view pricing and more.
EGS

SIZE 1 ENCLOSURE

SIZE 1 ENCLOSURE
Item #: 261659
CAT #: CE1KB
UPC: 888888800901
Sign In or Register to view pricing and more.
Siemens

BREAKER ENCL N3R WITH 2P 150A QR BKR 10K

BREAKER ENCL N3R WITH 2P 150A QR BKR 10K
Item #: 1407510
CAT #: WB2150BQR
UPC: 804766493348
Sign In or Register to view pricing and more.
EGS

400 AMP BOX

CUR CEFB 400 AMP BOX
Item #: 261884
CAT #: CEFB
UPC: 888888004286
Sign In or Register to view pricing and more.
Eaton

Breaker, Enclosure, FG Breaker, 15-225A, NEMA 1, Surface

NEMA 1, Indoor, Series C Circuit Breaker Enclosure. Surface Mount, Breaker Types: ED, EDH, EDC, FD, FDB, HFD, 125 - 225 Ampere Range and Type FDC, 15-225 Ampere Range, H: 23.25", L: 6.28", W: 8.56", For Neutral Kit Use Item: INK250
Item #: 82319
CAT #: SFDN225
UPC: 786679002339
Sign In or Register to view pricing and more.
ABB

Breaker Enclosure, NEMA 3R, 225A, Q-Line Frame, Surface Mount

Breaker, Enclosure, Q-Line Frame Type, 225 Amp Rated, NEMA 3 R, Steel Surface Mount, 26.38 Inch H x 5.5 Inch D x 10.0 Inch W, 20.51 Lbs Weight
Item #: 77806
CAT #: TQD225R
UPC: 783164021257
Sign In or Register to view pricing and more.
Square D

Breaker, Molded Case, Enclosure, NEMA 1, 3P, 250A, Powerpact

Breaker, Molded Case, Enclosure, NEMA 1, Surface, 3-Pole, 250 Amp, Powerpact
Item #: 30175
CAT #: J250R
UPC: 785901607861
Sign In or Register to view pricing and more.
Page 1 of 8
113 Items found