This product may not be available in all locations.
Eaton Series C Molded case circuit breaker handle mechanism
Item #:
717115
Cat #:
F3S06C
UPC:
782114341711
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Universal K frame Circuit breaker handle mechanism, Flex Shaft Handle Mechanism, 6 feet Shaft, NEMA 1/3R/12
Overview
Eaton Universal K frame Circuit breaker handle mechanism, Flex Shaft Handle Mechanism, 6 feet Shaft, NEMA 1/3R/12
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782114341711, F3S06C
Specifications
Mounting: | Flange |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Mounting: | Flange |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Customer Reviews
No reviews for this product
(0)