GFCI Module, JG Frame, 3P, 250A, 120-480VAC, Bottom Mount

Item #: 226572
Cat #: ELJBN3250W
UPC: 786679118962
Sign In or Register to view pricing and more.
GFCI Module, JG Frame, 3-Pole, 250 Amp, 120-480 Volt AC, Bottom Mount, UL Rated

Overview

GFCI Module, JG Frame, 3-Pole, 250 Amp, 120-480 Volt AC, Bottom Mount, UL Rated
Eaton Series G molded case circuit breaker earth leakage module Catalog#:ELJBN3250W Eaton Series G molded case circuit breaker earth leakage module, JG-frame, Complete breaker, Three-pole, 250A, 480 Vac, Without terminals, Earth Leakage
Also known as: 786679118962, ELJBN3250W

Specifications

Poles: 3
Amps: 250
Mounting: Bottom
Volts AC Range: 120-480
Poles: 3
Mounting: Bottom
Amps: 250
Volts AC Range: 120-480

Customer Reviews

No reviews for this product
(0)