This product may not be available in all locations.
2
more
Rotary Handle, Breaker, Molded Case, Accessory, PowerPacT, Door Mounted
Item #:
275973
Cat #:
S29338
UPC:
785901435877
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Handle, Breaker, Molded Case, Accessory, PowerPacT, Door Mounted
Overview
Rotary Handle, Breaker, Molded Case, Accessory, PowerPacT, Door Mounted
S29338 is a PowerPact H, J-Frame Molded Case Circuit Breakers Rotary Handle for standard circuit breaker types. The handle is black in color, and is mounted on the door. Certified to UL & IEC Standards. PowerPact R-frame circuit breakers can be used with a variety of internal and external accessories to increase application versatility and meet the demands of modern electrical distribution systems. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in accessory compartments behind the circuit breaker accessory cover. This accessory Certified to UL, IEC, CSA, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, W-C Standards. The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories.
Also known as: 785901435877, S29338
Specifications
Mounting: | Door |
Color: | Black |
Standards: | California Proposition 65 |
Mounting: | Door |
Standards: | California Proposition 65 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)