This product may not be available in all locations.
2
more
Eaton Series C molded case circuit breaker accessories and terminals
Item #:
12672
Cat #:
3TA402K
UPC:
786679106792
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Molded case circuit breaker accessories, Terminal, 400A, Three-pole, Series C, Copper and Cu/Al pressure breaker Line and load terminals, (1) #500-750 kcmil Cu/Al
Overview
Molded case circuit breaker accessories, Terminal, 400A, Three-pole, Series C, Copper and Cu/Al pressure breaker Line and load terminals, (1) #500-750 kcmil Cu/Al
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679106792, 3TA402K
Specifications
Poles: | 3 |
Poles: | 3 |
Customer Reviews
No reviews for this product
(0)