Jg Stainless Steel Collar Assy

Item #: 656765
Cat #: T250FJ
UPC: 786685466910
Sign In or Register to view pricing and more.
Documents & Guides
Jg Stainless Steel Collar Assy

Overview

Jg Stainless Steel Collar Assy
Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786685466910, T250FJ

Specifications

Volts AC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)