This product may not be available in all locations.
2
more
Eaton Series G molded case circuit breaker accessories and terminals
Item #:
656579
Cat #:
T350LK
UPC:
782116165681
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Molded case circuit breaker accessories, Line and load terminals, Copper, 400A, Single-terminal, #3-500 kcmil Cu
Overview
Eaton Molded case circuit breaker accessories, Line and load terminals, Copper, 400A, Single-terminal, #3-500 kcmil Cu
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782116165681, T350LK
Specifications
Amps: | 400 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)