Breaker, Molded Case, Lug Kit, Type NSJ, 600A, 3P, 2 x 2/0 - 500MCM

Item #: 33926
Cat #: 32510
UPC: 785901111191
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Lug Kit, Type NSJ, 600 Amp, 3-Pole, 2 x 2/0 AWG - 500 MCM, Includes Terminal Covers

Overview

Breaker, Molded Case, Lug Kit, Type NSJ, 600 Amp, 3-Pole, 2 x 2/0 AWG - 500 MCM, Includes Terminal Covers
When the D-frame Mission Critical circuit breaker is used as a main circuit breaker with QO branch circuit breakers, the D-frame MC will remain closed during any fault that occurs downstream of the QO circuit breaker up to 30kA at 208Y/120 Vac
Also known as: 785901111191, 32510

Specifications

Poles: 3
Amps: 600
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 500
Poles: 3
Standards: California Proposition 65
Amps: 600
Allowable Gauge Range: 2/0 - 500

Customer Reviews

No reviews for this product
(0)