This product may not be available in all locations.
Breaker, Mechanical Lug Kit, 3P, 400A, 1 - 6000AWG, CU/AL
Item #:
32959
Cat #:
AL400LA
UPC:
78590136823
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Mechanical Lug Kit, 3-Pole, 400 Amp, #1 AWG - 600 MCM AWG, 2 x 1 Awg - 250MCM, Aluminum
Overview
Breaker, Mechanical Lug Kit, 3-Pole, 400 Amp, #1 AWG - 600 MCM AWG, 2 x 1 Awg - 250MCM, Aluminum
Also known as: 78590136823, AL400LA
Specifications
Poles: | 3 |
Amps: | 400 |
Mounting: | Breaker |
Material: | Aluminum |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Breaker |
Standards: | California Proposition 65 |
Amps: | 400 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)