Breaker, Mechanical Lug Kit, 3P, 800A, 2 x 3/0AWG - 750MCM, CU/AL

Item #: 415701
Cat #: AL800P7K
UPC: 785901968467
Sign In or Register to view pricing and more.
Breaker, Mechanical Lug Kit, 3-Pole, 800A, 2 x 3/0 AWG - 750 MCM, Aluminum

Overview

Breaker, Mechanical Lug Kit, 3-Pole, 800A, 2 x 3/0 AWG - 750 MCM, Aluminum
Also known as: 785901968467, AL800P7K

Specifications

Poles: 3
Amps: 800
Mounting: Breaker
Standards: California Proposition 65
Allowable Gauge Range: 3/0 - 750
Poles: 3
Mounting: Breaker
Allowable Gauge Range: 3/0 - 750
Amps: 800
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)