600A operating mechanism with lockout, for 2 or 3P PowerPact D and L circuit breakers

Item #: 338814
Cat #: 9421LD7
UPC: 785901923077
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker Mechanism, 600A operating mechanism with lockout, for 2 or 3 pole PowerPact D and L circuit breakers

Overview

Circuit Breaker Mechanism, 600A operating mechanism with lockout, for 2 or 3 pole PowerPact D and L circuit breakers
Type L door mounted, variable depth operating mechanisms feature heavy duty, all metal construction with trip indication. Operating mechanism can be padlocked in the Off position when the enclosure door is open. Handle assemblies can be locked Off with up to three padlocks, which also locks the door closed This operating mechanism will work with PowerPact D and PowerPact L circuit breakers. Circuit breakers can be 2 or 3 pole with a frame size of 600A. Proper circuit breaker, operating handle and operating shaft must be ordered separately. Mechanism is UL Component Recognized and CSA certified.
Also known as: 785901923077, 9421LD7

Specifications

Poles: 3, 2
Mounting: Door
Amps: 600
Standards: California Proposition 65
Poles: 3, 2
Amps: 600
Mounting: Door
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)