Breaker, Molded Case, 150A, 2P, 120/240VAC, 10kAIC, Less Lugs

Item #: 682069
Cat #: TQD22150LL
UPC: 783164135701
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Less Lugs

Overview

Breaker, Molded Case, 150 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Less Lugs
Also known as: 783164135701, TQD22150LL

Specifications

Mounting: Panel
Poles: 2
Amps: 150
Volts AC: 240
Type: Breaker, No Lugs
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 150
Type: Breaker, No Lugs
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)