Breaker, 15A, 480VAC, 250VDC, 3P, Molded Case, 5kAIC

Item #: 78110
Cat #: TED134015WL
UPC: 783164063011
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 15 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 15 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164063011, TED134015WL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 15
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 15
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)