This product may not be available in all locations.
Breaker, Molded Case, 100A, H Frame, 480VAC, 65kAIC
Item #:
686103
Cat #:
140MG-H8E-D10
UPC:
885630441849
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140MG-H8E-D10 from Rockwell Automation® is a motor protection circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630441849, 140MG-H8E-D10
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 100 |
Type: | Breaker; Molded Case, Breaker |
Family / Style: | 140M |
Interrupt Rating DC: | 65 kA |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Amps: | 100 |
Family / Style: | 140M |
Interrupt Rating AC: | 65 kA |
Volts AC: | 480 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating DC: | 65 kA |
Customer Reviews
No reviews for this product
(0)