This product may not be available in all locations.
Breaker, Molded Case, Spectra, 3P, 600V, 60A, Frame, 65kAIC
Item #:
79098
Cat #:
SELA36AT0060
UPC:
783164211467
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Spectra, 3-Pole, 600 Volt AC, 60 Amp, Frame, 65 kAIC
Overview
Breaker, Molded Case, Spectra, 3-Pole, 600 Volt AC, 60 Amp, Frame, 65 kAIC
Also known as: 783164211467, SELA36AT0060
Specifications
Poles: | 3 |
Volts AC: | 480 |
Family / Style: | Spectra |
Amps: | 60 |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Family / Style: | Spectra |
Interrupt Rating AC: | 65 kA |
Volts AC: | 480 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)