Breaker, Molded Case, 250A, 3P, 25kAIC @ 600VAC, 65kAIC @ 480VAC

Item #: 1158386
Cat #: XT4HU3250AFF000XXX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tmax, Breaker, Molded Case, Frame Size XT4, 250 Amp, Thermal Magnetic Fixed Trip, 3-Pole Fixed + Front Flat Terminals, 25kAIC @ 600VAC, 65kAIC @ 480VAC

Overview

Tmax, Breaker, Molded Case, Frame Size XT4, 250 Amp, Thermal Magnetic Fixed Trip, 3-Pole Fixed + Front Flat Terminals, 25kAIC @ 600VAC, 65kAIC @ 480VAC
Tmax XT molded case circuit breakers guarantee an extremely high performance level while being progressively smaller in size, simple to install and able to provide increasingly better safety. Range is complete with four frame sizes: XT1, XT2 up to 160A and XT3, XT4 up to 250A.
Also known as: XT4HU3250AFF000XXX

Specifications

Poles: 3
Amps: 250
Poles: 3
Amps: 250

Customer Reviews

No reviews for this product
(0)