LD 3P 500A TERM L&L 50 DEGREE

Item #: 1315548
Cat #: LD3500V
UPC: 782114413265
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete molded case circuit breaker, L-frame, LD, Fixed thermal, fixed magnetic trip, Three-pole, 500A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50¦C, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, L-frame, LD, Fixed thermal, fixed magnetic trip, Three-pole, 500A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50¦C, 50/60 Hz
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782114413265, LD3500V

Specifications

Poles: 3
Amps: 500
Poles: 3
Amps: 500

Customer Reviews

No reviews for this product
(0)