MOLDED CASE CIRCUIT BRKR 600Y/347V 100A

Item #: 1379595
Cat #: BDA261002
UPC:
Sign In or Register to view pricing and more.
MOLDED CASE CIRCUIT BRKR 600Y/347V 100A

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 100A
Also known as: BDA261002

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating AC: 14 kA
Volts DC: 250
Amps: 100
Standards: California Proposition 65
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)