MOLDED CASE CIRCUIT BRKR 480Y/277V 100A

Item #: 1351115
Cat #: BGA34100Y
UPC:
Sign In or Register to view pricing and more.
MOLDED CASE CIRCUIT BRKR 480Y/277V 100A

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 100A
Also known as: BGA34100Y

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 20kA
Poles: 3
Amps: 100
Family / Style: PowerPact
Interrupt Rating AC: 18 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)