MOLDED CASE CIRCUIT BREAKER 600V 30A

Item #: 268983
Cat #: HLL36030
UPC: 785901433866
Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 30A
Also known as: 785901433866, HLL36030

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Interrupt Rating DC: 20kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 50 kA
Poles: 3
Amps: 30
Standards: California Proposition 65
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)