This product may not be available in all locations.
3
more
Breaker, Molded Case, 200A, 600VAC, 14-25kAIC, 3P, Power Pact J
Item #:
31550
Cat #:
JDA36200
UPC:
785901539766
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 600 Volt AC, 14 - 25 kAIC, 3-Pole, Power Pact J, Plug In
Overview
Breaker, Molded Case, 200 Amp, 600 Volt AC, 14 - 25 kAIC, 3-Pole, Power Pact J, Plug In
PowerPact J-Frame Molded Case Circuit Breakers, A flexible, high-performance offer, certified to global standards for ratings from 70 to 250 Amp. The PowerPact H, J, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H and J-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units.
Also known as: 785901539766, JDA36200
Specifications
Amps: | 200 |
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Interrupt Rating DC: | 20kA |
Amps: | 200 |
Poles: | 3 |
Volts AC: | 600 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)