This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BREAKER 600V 200A
Overview
MOLDED CASE CIRCUIT BREAKER 600V 200A
Also known as: 785901671367, JDL36200C
Specifications
Amps: | 200 |
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Interrupt Rating DC: | 20kA |
Amps: | 200 |
Poles: | 3 |
Volts AC: | 600 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)