This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
All Spectra RMS circuit breakers from the SE150 through the SK1200, including instantaneous trip Mag-Break motor circuit protectors and molded case switches, use the same UL listed field-installable internal accessories that do not require cover removal to install. Auxiliary switches provide remote indication of whether the circuit breaker main contacts are opened or closed via open or closed SPDT elements. SAUX1924 *** Discontinued ***
Overview
All Spectra RMS circuit breakers from the SE150 through the SK1200, including instantaneous trip Mag-Break motor circuit protectors and molded case switches, use the same UL listed field-installable internal accessories that do not require cover removal to install. Auxiliary switches provide remote indication of whether the circuit breaker main contacts are opened or closed via open or closed SPDT elements. SAUX1924 *** Discontinued ***
Also known as: 783164211924, SAUXPAB1
Specifications
Type: | Auxiliary/Alarm Switch, Breaker; Molded Case |
Amps: | 5, 0.500 |
Volts DC: | 125 |
Volts AC: | 240 |
Type: | Auxiliary/Alarm Switch, Breaker; Molded Case |
Volts DC: | 125 |
Amps: | 5, 0.500 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)