Breaker, Molded Case, 2 Auxiliary Contact, 400VAC, AX1/AX2, K,M Frame

Item #: 771048
Cat #: 140G-K-EA2B
UPC: 885630438818
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2 Auxiliary Contact, 400 Volt AC, AX1/AX2, K,M Frame

Overview

Breaker, Molded Case, 2 Auxiliary Contact, 400 Volt AC, AX1/AX2, K,M Frame
Also known as: 885630438818, 140G-K-EA2B

Specifications

Poles: 2
Mounting: Breaker
Volts AC: 400
Type: Auxiliary Switches
Size: K/M Frame
Poles: 2
Volts AC: 400
Size: K/M Frame
Mounting: Breaker
Type: Auxiliary Switches

Customer Reviews

No reviews for this product
(0)