Eaton Series G molded case circuit breaker auxiliary switch

Item #: 1414651
Cat #: A4X6RPK
UPC: 786679420478
Sign In or Register to view pricing and more.
Documents & Guides
Series G: Internal Accessories (ST, UVR, Aux and Alarms), Auxiliary Switch with Pigtail Leads, 4A and 4B Contacts, Used with R-Frame

Overview

Series G: Internal Accessories (ST, UVR, Aux and Alarms), Auxiliary Switch with Pigtail Leads, 4A and 4B Contacts, Used with R-Frame
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786679420478, A4X6RPK

Specifications

Type: Auxiliary Switch
Type: Auxiliary Switch

Customer Reviews

No reviews for this product
(0)