This product may not be available in all locations.
1
more
Eaton molded case circuit breaker accessory handle mechanism
Item #:
1549521
Cat #:
F2S07C
UPC:
782114341582
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton, Molded case circuit breaker accessory, Handle mechanism, Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 7 feet Shaft, NEMA 1/3R/12, Used with J-Frame
Overview
Eaton, Molded case circuit breaker accessory, Handle mechanism, Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 7 feet Shaft, NEMA 1/3R/12, Used with J-Frame
EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 782114341582, F2S07C
Specifications
Mounting: | Flange |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Mounting: | Flange |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Customer Reviews
No reviews for this product
(0)