Breaker, Molded Case, Frame Only, No Trip, 100A, 3P, 415VAC, 150kAIC

Item #: 1567605
Cat #: LV429005
UPC: 606480006565
Sign In or Register to view pricing and more.
Breaker, Molded Case, Frame Only, No Trip, 100 Amp Rated, 3-Pole, 415 Volt AC, 150 kAIC

Overview

Breaker, Molded Case, Frame Only, No Trip, 100 Amp Rated, 3-Pole, 415 Volt AC, 150 kAIC
Also known as: 606480006565, LV429005

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 415
Mounting: Panel
Amps: 100
Poles: 3
Volts AC: 415

Customer Reviews

No reviews for this product
(0)