Breaker, Molded Case, G Frame, Terminal Lugs, 6 x 14-2AWG

Item #: 639107
Cat #: 140G-G-MTL63
UPC: 885630440576
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, G Frame, Terminal Lugs, 6 x 14 - 2AWG

Overview

Breaker, Molded Case, G Frame, Terminal Lugs, 6 x 14 - 2AWG
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-MTL63 from Rockwell Automation® is a circuit breaker accessory lug. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630440576, 140G-G-MTL63

Specifications

Poles: 3
Type: Terminal Lugs, Breaker
Family / Style: 140G
Poles: 3
Family / Style: 140G
Type: Terminal Lugs, Breaker

Customer Reviews

No reviews for this product
(0)