HMCPS STANDARD MAG STYLE W/STEEL COLLARS

Item #: 755171
Cat #: HMCPS030H1C
UPC: 786679232620
Sign In or Register to view pricing and more.
Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 1 starter, Used with Electric starters, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 30A, 90-300A magnetic trip

Overview

Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 1 starter, Used with Electric starters, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 30A, 90-300A magnetic trip
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679232620, HMCPS030H1C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)