This product has been discontinued.
This product may not be available in all locations.
Breaker, Molded Case, 70A, 3P, 480VAC, 65kAIC, 700A Magnetic
Item #:
908319
Cat #:
T2H070TW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 70 Amp, 3-Pole, 480 Volt AC, 65 kAIC, 600 Amp Magnetic Trip
Overview
Breaker, Molded Case, 70 Amp, 3-Pole, 480 Volt AC, 65 kAIC, 600 Amp Magnetic Trip
Also known as: T2H070TW
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 480 |
Amps: | 70 |
Type: | Thermal Magnetic, Breaker |
Interrupt Rating DC: | 65kA |
Mounting: | Panel |
Volts AC: | 480 |
Type: | Thermal Magnetic, Breaker |
Poles: | 3 |
Amps: | 70 |
Interrupt Rating DC: | 65kA |
Customer Reviews
No reviews for this product
(0)