Breaker, Molded Case, 100A, 3P, 600V, 250 VDC HMCP

Item #: 90216
Cat #: HMCPE100R3C
UPC: 786679113691
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, E-Frame, Intermediate Magnetic, 600 Vac, 250 VDC, 300 - 1000 Adjustable Magnetic Trip.

Overview

100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, E-Frame, Intermediate Magnetic, 600 Vac, 250 VDC, 300 - 1000 Adjustable Magnetic Trip.
Also known as: 786679113691, HMCPE100R3C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)