This product may not be available in all locations.
1
more
Neutral Kit, 400A, 600VAC, 2 x 2/0AWG - 250MCM, 1 x 4AWG - 600MCM
Item #:
873054
Cat #:
TNIA400UR
UPC:
783164449235
Sign In or Register to view pricing and more.
Documents & Guides
Neutral Kit, 400 Amp, 600 Volt AC, 2 x 2/0 AWG to 250 MCM, 1 x 4 AWG to 600 MCM, CU/AL, Insulated, Groundable
Overview
Neutral Kit, 400 Amp, 600 Volt AC, 2 x 2/0 AWG to 250 MCM, 1 x 4 AWG to 600 MCM, CU/AL, Insulated, Groundable
Also known as: 783164449235, TNIA400UR
Specifications
Type: | Neutral Kit |
Mounting: | Panel |
Amps: | 400 |
Poles: | 1 |
Volts AC: | 600 |
Type: | Neutral Kit |
Amps: | 400 |
Volts AC: | 600 |
Mounting: | Panel |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)