380-600 VAC

Item #: 656585
Cat #: SNT480CPK
UPC: 782116197736
Sign In or Register to view pricing and more.
Documents & Guides
Series G: Internal Accessories (ST, UVR, Aux and Alarms), Shunt trip, 380-600 Vac, Used with EG-, JG-, and LG-Frame

Overview

Series G: Internal Accessories (ST, UVR, Aux and Alarms), Shunt trip, 380-600 Vac, Used with EG-, JG-, and LG-Frame
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782116197736, SNT480CPK

Specifications

Type: Shunt Trip
Type: Shunt Trip

Customer Reviews

No reviews for this product
(0)