Breaker, Molded Case, 300A, 3P, 600VAC, 12VDC Shunt Trip, No Lugs

Item #: 410088
Cat #: LAF363001039
UPC: 606486287395
Sign In or Register to view pricing and more.
Breaker, Molded Case, 300 Amp, 3-Pole, 600 Volt AC, 12 Volt DC Shunt Trip, No Lugs, Terminal Pads

Overview

Breaker, Molded Case, 300 Amp, 3-Pole, 600 Volt AC, 12 Volt DC Shunt Trip, No Lugs, Terminal Pads
LA/LH Molded Case Circuit Breaker, The main purpose of the LA/LH Molded Case Circuit Breaker (MCCB) product range is to provide a means to manually open a circuit and to automatically open a circuit under overload or short circuit conditions. 
Also known as: 606486287395, LAF363001039

Specifications

Type: Shunt Trip, Breaker; Molded Case
Mounting: Device
Amps: 300
Volts AC: 600
Volts DC: 12
Standards: California Proposition 65
Type: Shunt Trip, Breaker; Molded Case
Amps: 300
Volts DC: 12
Mounting: Device
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)