Shunt Trip, Breaker, Molded Case, H, J, L, Frame, 110-130VAC

Item #: 31774
Cat #: S29386
UPC: 785901712282
Sign In or Register to view pricing and more.
Shunt Trip, Breaker, Molded Case, H, J, L, Frame, 110 - 130 Volt AC

Overview

Shunt Trip, Breaker, Molded Case, H, J, L, Frame, 110 - 130 Volt AC
The PowerPact™ H-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H-frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. The amperage ratings of the thermal trip elements are calibrated at 104°F (40°C) free air ambient temperature. Per the National Electric Code® (NEC®) and the Canadian Electrical Code, standard circuit breakers may only be applied continuously at up to 80% of their rating. This PowerPact H Circuit Beaker Shunt Trip, 110-130VAC. This product complies to UL & CSA certifications.
Also known as: 785901712282, S29386

Specifications

Type: Shunt Trip
Mounting: Device
Standards: California Proposition 65
Volts AC Range: 110/130
Type: Shunt Trip
Standards: California Proposition 65
Mounting: Device
Volts AC Range: 110/130

Customer Reviews

No reviews for this product
(0)