Molded Case Circuit Breaker Terminal Shields
91 Found
Allen-Bradley
Breaker, Molded Case, Terminal Cover, G Frame, 3P, 2" Height
Item #: 657570
CAT #: 140G-G-TC3H
UPC: 885630440279
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, Long Lug Shield, 60A, H Frame, 3AWG Max
Item #: 552109
CAT #: S37449
UPC: 785901704218
Sign In or Register to view pricing and more.
Square D
CIRCUIT BREAKER TERMINAL SHIELD
Item #: 276075
CAT #: S37450
UPC: 785901596042
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, J Frame, 3P, 2" Height
Item #: 631674
CAT #: 140G-J-TC3H
UPC: 885630440248
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, H Frame, 3P, 2" Height
Item #: 644275
CAT #: 140G-H-TC3H
UPC: 885630440262
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, K Frame, 3P, 2" Height
Item #: 641494
CAT #: 140G-K-TC3H
UPC: 885630440231
Sign In or Register to view pricing and more.
Eaton
ETN TIMCB3/0 TIMCB3/0Rubber Boot Ki
Item #: 1076277
CAT #: TIMCB3/0
UPC: 786676037105
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, G Frame, 3P, 0.08" Height
Item #: 675187
CAT #: 140G-G-TC3L
UPC: 885630440415
Sign In or Register to view pricing and more.
Allen-Bradley
Frame-G, End Cap, 3 Pole
Item #: 828262
CAT #: 140G-G-ECM
UPC: 885630441511
Sign In or Register to view pricing and more.
Square D
Terminal Covers, Line/Lug, for PowerPact H/J/Q, Breaker
Item #: 1121302
CAT #: HJQLLC
UPC: 785901641476
Sign In or Register to view pricing and more.
Square D
SQD LV426912 CIRCUIT BREAKER LONG
Item #: 1109009
CAT #: LV426912
UPC:
Sign In or Register to view pricing and more.
Eaton
Terminal Insulator Kit, Rubber, Breaker Type, CSR, CSH, BW, BWH
Item #: 1076275
CAT #: TICSR300C
UPC: 786676037167
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, J Frame, 3P, 0.08" Height
Item #: 653783
CAT #: 140G-J-TC3L
UPC: 885630440385
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, M Frame, 3P, 2" Height
Item #: 644206
CAT #: 140G-M-TC3H
UPC: 885630440224
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, Frame I, 3P, 2.36" H
Item #: 705232
CAT #: 140G-I-TC3H
UPC: 885630440255
Sign In or Register to view pricing and more.
Square D
Terminal Covers, Line/Lug, IP2X, for LA/LH, Clear, 3P
Item #: 1118322
CAT #: LALLC
UPC: 785901639886
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, G Frame, 3P, 2" Height
Breaker, Molded Case, Terminal Cover, G Frame, 3-Pole, 2 Inch Height, Package of 2
Item #: 657570
CAT #: 140G-G-TC3H
UPC: 885630440279
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, Long Lug Shield, 60A, H Frame, 3AWG Max
Breaker, Molded Case, Long Lug Shield, 60 Amp, H Frame, 3 AWG Max., 1 per Kit
Item #: 552109
CAT #: S37449
UPC: 785901704218
Sign In or Register to view pricing and more.
Square D
CIRCUIT BREAKER TERMINAL SHIELD
CIRCUIT BREAKER TERMINAL SHIELD
Item #: 276075
CAT #: S37450
UPC: 785901596042
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, J Frame, 3P, 2" Height
Breaker, Molded Case, Terminal Cover, J Frame, 3-Pole, 2 Inch Height, Package of 2
Item #: 631674
CAT #: 140G-J-TC3H
UPC: 885630440248
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, H Frame, 3P, 2" Height
Breaker, Molded Case, Terminal Cover, H Frame, 3-Pole, 2 Inch Height, Package of 2
Item #: 644275
CAT #: 140G-H-TC3H
UPC: 885630440262
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, K Frame, 3P, 2" Height
Breaker, Molded Case, Terminal Cover, K Frame, 3-Pole, 2 Inch Height, Package of 2
Item #: 641494
CAT #: 140G-K-TC3H
UPC: 885630440231
Sign In or Register to view pricing and more.
Eaton
ETN TIMCB3/0 TIMCB3/0Rubber Boot Ki
EATON TIMCB3/0 INSUL TERMINAL COVER KIT FOR CH BR BRH BRHH BRX & BAB 2 POLE MAIN BREAKER
Item #: 1076277
CAT #: TIMCB3/0
UPC: 786676037105
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, G Frame, 3P, 0.08" Height
Breaker, Molded Case, Terminal Cover, G Frame, 3-Pole, 0.08 Inch Height, Package of 2
Item #: 675187
CAT #: 140G-G-TC3L
UPC: 885630440415
Sign In or Register to view pricing and more.
Allen-Bradley
Frame-G, End Cap, 3 Pole
Frame-G, End Cap, 3 Pole
Item #: 828262
CAT #: 140G-G-ECM
UPC: 885630441511
Sign In or Register to view pricing and more.
Square D
Terminal Covers, Line/Lug, for PowerPact H/J/Q, Breaker
Terminal Covers, Line/Lug, for PowerPact H/J/Q, Breaker
Item #: 1121302
CAT #: HJQLLC
UPC: 785901641476
Sign In or Register to view pricing and more.
Square D
SQD LV426912 CIRCUIT BREAKER LONG
SQD LV426912 CIRCUIT BREAKER LONG TERMINAL SHIELD 3P
Item #: 1109009
CAT #: LV426912
UPC:
Sign In or Register to view pricing and more.
Eaton
Terminal Insulator Kit, Rubber, Breaker Type, CSR, CSH, BW, BWH
Terminal Insulator Kit, Rubber, for Breaker Type, CSR, CSH, BW, BWH
Item #: 1076275
CAT #: TICSR300C
UPC: 786676037167
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, J Frame, 3P, 0.08" Height
Breaker, Molded Case, Terminal Cover, J Frame, 3-Pole, 0.08 Inch Height
Item #: 653783
CAT #: 140G-J-TC3L
UPC: 885630440385
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, M Frame, 3P, 2" Height
Breaker, Molded Case, Terminal Cover, M Frame, 3-Pole, 2 Inch Height, Package of 2
Item #: 644206
CAT #: 140G-M-TC3H
UPC: 885630440224
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, Frame I, 3P, 2.36" H
Breaker, Molded Case, Terminal Cover, Frame I, 3-Pole, 2.36 Inch Height
Item #: 705232
CAT #: 140G-I-TC3H
UPC: 885630440255
Sign In or Register to view pricing and more.
Square D
Terminal Covers, Line/Lug, IP2X, for LA/LH, Clear, 3P
Terminal Covers, Line/Lug, IP2X, for LA/LH, Clear, 3-Pole
Item #: 1118322
CAT #: LALLC
UPC: 785901639886
Sign In or Register to view pricing and more.