This product may not be available in all locations.
Breaker, Molded Case, Terminal Cover, G Frame, 3P, 0.08" Height
Item #:
675187
Cat #:
140G-G-TC3L
UPC:
885630440415
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Terminal Cover, G Frame, 3-Pole, 0.08 Inch Height, Package of 2
Overview
Breaker, Molded Case, Terminal Cover, G Frame, 3-Pole, 0.08 Inch Height, Package of 2
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-TC3L from Rockwell Automation® is a circuit breaker accessory cover. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630440415, 140G-G-TC3L
Specifications
Poles: | 3 |
Type: | Terminal Cover , Breaker |
Size: | G Frame |
Height: | 0.080 in |
Family / Style: | 140G |
Poles: | 3 |
Size: | G Frame |
Family / Style: | 140G |
Type: | Terminal Cover , Breaker |
Height: | 0.080 in |
Customer Reviews
No reviews for this product
(0)