120v Spectra Rms Uv Release *** Discontinued ***

Item #: 27317
Cat #: SAUV1
UPC: 783164211887
Sign In or Register to view pricing and more.
Documents & Guides
the Undervoltage Release Provides Automatic Circuit Breaker Tripping When Thereis A Power Loss Or Major Dip (to 35%-70% Of Rated Voltage) In Accessory Controlvoltage. Ac Devices Are Ul Listed For 50-60 Hz. Product Number Sauv1 May Be Usedwith Time Delay Unit Spuvtd ) (delay 0.1 To 1.0 Seconds), 120 Vac Input, 125 Vdc Output. *** Discontinued ***

Overview

the Undervoltage Release Provides Automatic Circuit Breaker Tripping When Thereis A Power Loss Or Major Dip (to 35%-70% Of Rated Voltage) In Accessory Controlvoltage. Ac Devices Are Ul Listed For 50-60 Hz. Product Number Sauv1 May Be Usedwith Time Delay Unit Spuvtd ) (delay 0.1 To 1.0 Seconds), 120 Vac Input, 125 Vdc Output. *** Discontinued ***
Also known as: 783164211887, SAUV1

Specifications

Poles: 3
Poles: 3

Customer Reviews

No reviews for this product
(0)