Circuit Breakers - Molded Case
8,299 Found
Allen-Bradley
Breaker, Molded Case, G Frame, Terminal Lugs, 14-1/0AWG, CU Only
Item #: 631871
CAT #: 140G-G-TLC13
UPC: 885630441054
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, G Frame, Terminal Lugs, 6 x 14-2AWG
Item #: 639107
CAT #: 140G-G-MTL63
UPC: 885630440576
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, H Frame, Terminal Lugs, 14-1/0AWG, CU Only
Item #: 643109
CAT #: 140G-H-TLC13
UPC: 885630441047
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, 200A, 2P, 240VAC, Type Q-Frame, 10 kAIC
Item #: 39280
CAT #: QBL22200
UPC:
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPacT B, 50A , 3P, 600Y/347VAC, 18kA, Lugs, Thermal Magnetic
Item #: 1124648
CAT #: BGL36050
UPC:
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPacT B, 30A , 3P, 600Y/347VAC, 18kA, Lugs, Thermal Magnetic
Item #: 1122748
CAT #: BGL36030
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, G Frame, 3P, 2" Height
Item #: 657570
CAT #: 140G-G-TC3H
UPC: 885630440279
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPact B, 60A, 3P, 600Y/347VAC, 18kAIC
Item #: 1122750
CAT #: BGL36060
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
Operator Mechanism, Variable Depth, External Red/Yellow, Handle
Item #: 633432
CAT #: 140G-G-RVM12R
UPC: 885630980461
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, Lug Kit, 150A, 14 - 6AWG, CU Only
Item #: 273461
CAT #: PDC6HD6
UPC: 785901470991
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPact B, 70A, 3P, 600Y/347VAC, 18kAIC
Item #: 1238318
CAT #: BGL36070
UPC:
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPacT B, 20A , 3P, 600Y/347VAC, 18kA, Lugs, Thermal Magnetic
Item #: 1224314
CAT #: BGL36020
UPC: 785901075097
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, J Frame, Terminal Lugs, 10-350MCM, CU Only
Item #: 631677
CAT #: 140G-J-TLC13
UPC: 885630441023
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, J Frame, Terminal Lugs, 4-300MCM, AL/CU
Item #: 645052
CAT #: 140G-J-TLA1A3
UPC: 885630440798
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, 100A, 3P, 600VAC, 25-14kAIC, PowerPact
Item #: 31162
CAT #: HDL36100
UPC: 785901839934
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPacT B, 25A , 3P, 600Y/347VAC, 18kA, Lugs, Thermal Magnetic
Item #: 1249935
CAT #: BGL36025
UPC: 785901075103
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, G Frame, Terminal Lugs, 14-1/0AWG, CU Only
Breaker, Molded Case, G Frame, Terminal Lugs, 14 - 1/0 AWG, CU Only, 3 per Package
Item #: 631871
CAT #: 140G-G-TLC13
UPC: 885630441054
Category:
Molded Case Circuit Breaker Lug Kits
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, G Frame, Terminal Lugs, 6 x 14-2AWG
Breaker, Molded Case, G Frame, Terminal Lugs, 6 x 14 - 2AWG
Item #: 639107
CAT #: 140G-G-MTL63
UPC: 885630440576
Category:
Molded Case Circuit Breaker Lug Kits
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, H Frame, Terminal Lugs, 14-1/0AWG, CU Only
Breaker, Molded Case, H Frame, Terminal Lugs, 14 - 1/0 AWG, CU Only, 3 per Package
Item #: 643109
CAT #: 140G-H-TLC13
UPC: 885630441047
Category:
Molded Case Circuit Breaker Lug Kits
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, 200A, 2P, 240VAC, Type Q-Frame, 10 kAIC
Breaker, Molded Case, Powerpact Q-Frame, 200 Amp, 2-Pole, 240 Volt AC, AC Magnetic Trip Settings: 1200 Hold, 2400 Trip, 10 kAIC
Item #: 39280
CAT #: QBL22200
UPC:
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPacT B, 50A , 3P, 600Y/347VAC, 18kA, Lugs, Thermal Magnetic
Circuit Breaker, Molded Case, PowerPacT B, 50 Amp, 3-Pole, 600Y/347 Volt AC, 18 kA, Lugs, Thermal Magnetic
Item #: 1124648
CAT #: BGL36050
UPC:
Category:
600V Rated Molded Case Circuit Breakers
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPacT B, 30A , 3P, 600Y/347VAC, 18kA, Lugs, Thermal Magnetic
Circuit Breaker, Molded Case, PowerPacT B, 30 Amp, 3-Pole, 600Y/347 Volt AC, 18 kA, Lugs, Thermal Magnetic
Item #: 1122748
CAT #: BGL36030
UPC:
Category:
600V Rated Molded Case Circuit Breakers
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, Terminal Cover, G Frame, 3P, 2" Height
Breaker, Molded Case, Terminal Cover, G Frame, 3-Pole, 2 Inch Height, Package of 2
Item #: 657570
CAT #: 140G-G-TC3H
UPC: 885630440279
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPact B, 60A, 3P, 600Y/347VAC, 18kAIC
Breaker, Molded Case, PowerPact B, 60 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, UL EverLink
Item #: 1122750
CAT #: BGL36060
UPC:
Category:
600V Rated Molded Case Circuit Breakers
Sign In or Register to view pricing and more.
Allen-Bradley
Operator Mechanism, Variable Depth, External Red/Yellow, Handle
Operator Mechanism, Rotary, External Red/Yellow, Handle, Variable Depth, 12 Inch Shaft Length, for Frame G/I Breakers
Item #: 633432
CAT #: 140G-G-RVM12R
UPC: 885630980461
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, Lug Kit, 150A, 14 - 6AWG, CU Only
Breaker, Molded Case, Lug Kit, 150 Amp, #14 AWG - 6 AWG, CU Only, H Frame
Item #: 273461
CAT #: PDC6HD6
UPC: 785901470991
Category:
Molded Case Circuit Breaker Lug Kits
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPact B, 70A, 3P, 600Y/347VAC, 18kAIC
Breaker, Molded Case, PowerPact B, 70 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, UL EverLink
Item #: 1238318
CAT #: BGL36070
UPC:
Category:
600V Rated Molded Case Circuit Breakers
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPacT B, 20A , 3P, 600Y/347VAC, 18kA, Lugs, Thermal Magnetic
Circuit Breaker, Molded Case, PowerPacT B, 20 Amp, 3-Pole, 600Y/347 Volt AC, 18 kA, Lugs, Thermal Magnetic
Item #: 1224314
CAT #: BGL36020
UPC: 785901075097
Category:
600V Rated Molded Case Circuit Breakers
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, J Frame, Terminal Lugs, 10-350MCM, CU Only
Breaker, Molded Case, J Frame, Terminal Lugs, 10 - 350 MCM, CU Only, 3 per Package
Item #: 631677
CAT #: 140G-J-TLC13
UPC: 885630441023
Category:
Molded Case Circuit Breaker Lug Kits
Sign In or Register to view pricing and more.
Allen-Bradley
Breaker, Molded Case, J Frame, Terminal Lugs, 4-300MCM, AL/CU
Breaker, Molded Case, J Frame, Terminal Lugs, 4 - 300 MCM, AL/CU, 3 Per Package
Item #: 645052
CAT #: 140G-J-TLA1A3
UPC: 885630440798
Category:
Molded Case Circuit Breaker Lug Kits
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, 100A, 3P, 600VAC, 25-14kAIC, PowerPact
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out
Item #: 31162
CAT #: HDL36100
UPC: 785901839934
Category:
600V Rated Molded Case Circuit Breakers
Sign In or Register to view pricing and more.
Square D
Breaker, Molded Case, PowerPacT B, 25A , 3P, 600Y/347VAC, 18kA, Lugs, Thermal Magnetic
Circuit Breaker, Molded Case, PowerPacT B, 25 Amp, 3-Pole, 600Y/347 Volt AC, 18 kA, Lugs, Thermal Magnetic
Item #: 1249935
CAT #: BGL36025
UPC: 785901075103
Category:
600V Rated Molded Case Circuit Breakers
Sign In or Register to view pricing and more.