This product may not be available in all locations.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Ql Breakers Areplug-in Versions Of The Q Line Used For Connection To Load Centers And Lightingpanels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms,common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Orderedwith Auxiliary Contact And Shunt Trip Accessories, And Can Be Ordered For Use Inhid Applications.
Overview
q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Ql Breakers Areplug-in Versions Of The Q Line Used For Connection To Load Centers And Lightingpanels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms,common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Orderedwith Auxiliary Contact And Shunt Trip Accessories, And Can Be Ordered For Use Inhid Applications.
Also known as: 783164059748, THQL22090
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 90 |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 90 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Family / Style: | Q Line |
Customer Reviews
No reviews for this product
(0)