BREAKER 60A 2P 120/240V 10KA QP

Item #: 68320
Cat #: Q260
UPC: 783643148659
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 60A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 60A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Branch Circuit Breakers Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. Siemens Thermal Magnetic Breakers provide three primary functions: 1) On-Off Switching 2) Over-current Protection 3) Short-circuit Protection. The over-current protection is provided by a thermal trip element within the breaker. The short-circuit protection is provided by a magnetic trip element within the breakers
Also known as: 783643148659, Q260

Specifications

Poles: 2
Volts AC: 120/240
Family / Style: QP
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: QP
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Amps: 60

Customer Reviews

No reviews for this product
(0)