Mini Circuit Breaker, Plug-In, Type HOM, 2-Pole, 50 Amp, 120/240V

Item #: 66195
Cat #: HOM250
UPC: 78590106532
Sign In or Register to view pricing and more.
Mini Circuit Breaker, Plug-In, Type HOM, 2-Pole, 50 Amp, 120/240V

Overview

Mini Circuit Breaker, Plug-In, Type HOM, 2-Pole, 50 Amp, 120/240V
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 78590106532, HOM250

Specifications

Poles: 2
Family / Style: Homeline
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: Homeline
Amps: 50
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)