Breaker, QO Type, 90A, 3P, 120/240VAC, 10kAIC, Stab On

Item #: 65377
Cat #: QO390
UPC: 78590100440
Sign In or Register to view pricing and more.
90 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

90 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 78590100440, QO390

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 90
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 90
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)