This product may not be available in all locations.
3
more
Breaker, Homeline, 15A, 120VAC, Dual Function
Item #:
701093
Cat #:
HOM115PDF
UPC:
785901978510
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Homeline, 1P, 15 Amp, 120 Volt AC, Dual Function, Arc-Fault, Ground Fault Interrupter, Plug On Neutral
Overview
Breaker, Homeline, 1P, 15 Amp, 120 Volt AC, Dual Function, Arc-Fault, Ground Fault Interrupter, Plug On Neutral
Engineered for value, Homeline™ Circuit Breakers are designed for fast installation, reliability, and superior circuit protection. With industry leading innovations and exclusive features, Square D Homeline Circuit Breakers are the smart, safe, reliable choice.
Also known as: 785901978510, HOM115PDF
Specifications
Family / Style: | Homeline |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | Homeline |
Poles: | 1 |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)