This product has been discontinued.
This product may not be available in all locations.
Breaker, 20A, 1P, 120V, 10 kAIC, Type BR Ground Fault
Item #:
829496
Cat #:
GFTCB120
UPC:
786680129773
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120 VAC
Overview
20 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120 VAC
Also known as: 786680129773, GFTCB120
Specifications
Volts AC: | 120 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | BR |
Type: | Pigtail Neutral |
Interrupt Rating DC: | 10kA |
Volts AC: | 120 |
Poles: | 1 |
Type: | Pigtail Neutral |
Amps: | 20 |
Family / Style: | BR |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)